Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP-H 6/ 7 Plug nom. voltage: 1000 V

  • Mfr # 3061622

  • Zoro # G116119501


product price: $26.35
/ea
Sold in multiples of 25 for $658.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3061622
Zoro #
G116119501
UPC #
-
Country of Origin
Poland

Description

Plug nom. voltage: 1000 V nominal current: 41 A connection method: Push-in connection number of connections: 7 number of positions: 7 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 57.4 mm height: 49.3 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.