
PPC 1 5/S/1-L COMBI receptacle nom.
Mfr # 3213357
Zoro # G716097629
product price: $1.89
/eaSold in multiples of 50 for $94.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3213357
Zoro #
G716097629
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
COMBI receptacle nom. voltage: 500 V nominal current: 17.5 A connection method: Push-in connection number of connections: 1 number of positions: 1 cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 width: 3.5 mm height: 17.8 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.