
PPC 6/1-L COMBI receptacle nom.
Mfr # 3000690
Zoro # G916097702
product price: $3.79
/eaSold in multiples of 50 for $189.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000690
Zoro #
G916097702
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
COMBI receptacle nom. voltage: 1000 V nominal current: 41 A connection method: Push-in / plug connection number of connections: 2 number of positions: 1 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 8.2 mm height: 24.7 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.