Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPC 6/8 COMBI receptacle nom. voltage:

  • Mfr # 3000700

  • Zoro # G016097657


product price: $21.59
/ea
Sold in multiples of 25 for $539.75

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000700
Zoro #
G016097657
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

COMBI receptacle nom. voltage: 1000 V nominal current: 41 A connection method: Push-in / plug connection number of connections: 2 number of positions: 8 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 65.6 mm height: 24.7 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.