
PRC 5-FT25-MC WO NUT Panel feed-through
Mfr # 1627609
Zoro # G416092856
product price: $8.19
/eaSold in multiples of 50 for $409.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1627609
Zoro #
G416092856
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Panel feed-through Range of articles: PRC Device connector rear mounting housing material: PPE color: black number of positions: 5 nom. voltage: 690 V AC rated current: 35 A Connection method: Crimp connection Type of contact: Pin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.