Zoro Homepage

PRC 5-FT25-MC6-150 Panel feed-through

  • Mfr # 1409213

  • Zoro # G916092851


product price: $27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1409213
Zoro #
G916092851
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel

Description

Panel feed-through Range of articles: PRC Device connector rear mounting housing material: PPE color: black number of positions: 5 max. conductor cross section: 6 mm nom. voltage: 690 V AC rated current: 35 A Connection method: Crimp connection Type of contact: P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.