Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PST 1 0/ 8-H-3 5 Header Nominal

  • Mfr # 1737077

  • Zoro # G215329580


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737077
Zoro #
G215329580
UPC #
-
Country of Origin
Slovakia

Description

Header Nominal current: 8 A Rated voltage III/2: 250 V Number of positions: 8 Pitch: 3.5 mm Color: black Contact surface: Tin Mounting: THR soldering The maximum current depends on the plug used. The lower of the two current values apply for plu

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.