Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PST 1 3/ 2-5 0 GY Header Nominal

  • Mfr # 1745373

  • Zoro # G815329874


product price: $0.29
/ea
Sold in multiples of 50 for $14.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745373
Zoro #
G815329874
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 12 A Number of positions: 2 Pitch: 5 mm Color: gray Contact surface: Tin Mounting: THR soldering The maximum current depends on the plug used. The lower of the two current values apply for plug and pin strip. The pin strip is

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.