Zoro Homepage

PST 1 3/ 4-5 0 L18 Header Nominal

  • Mfr # 1990504

  • Zoro # G415330423


product price: $0.77
/ea
Sold in multiples of 250 for $192.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990504
Zoro #
G415330423
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 12 A Number of positions: 4 Pitch: 5 mm Color: black Contact surface: Tin Mounting: THR soldering The maximum current depends on the plug used. The lower of the two current values apply for plug and pin strip. The pin strip i

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.