Zoro Homepage

PST 1 3/ 8-H-5 0 Pin strip nominal

  • Mfr # 1717314

  • Zoro # G216310174


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717314
Zoro #
G216310174
UPC #
-
Country of Origin
Slovakia

Description

Pin strip nominal cross section: 1.5 mm color: black nominal current: 12 A depends on the plug used rated voltage III/2: 320 V contact surface: Tin type of contact: Male connector Number of potentials: 8 Number of rows: 1 Number of positions per row: 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.