Zoro Homepage

PT 1 5/S-MT BU Knife disconnect

  • Mfr # 3210302

  • Zoro # G115369440


product price: $4.99
/ea
Sold in multiples of 50 for $249.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210302
Zoro #
G115369440
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Knife disconnect terminal block Connection type: Push-in connection Cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 Nominal current: 10 A Nominal voltage: 400 V Length: 58.9 mm Width: 3.5 mm Color: blue Assembly: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.