Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 1 5/S-TWIN BU Feed-through terminal

  • Mfr # 3208168

  • Zoro # G015370300


product price: $2.29
/ea
Sold in multiples of 50 for $114.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3208168
Zoro #
G015370300
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In

Description

Feed-through terminal block nom. voltage: 500 V nominal current: 17.5 A connection method: Push-in connection number of connections: 3 cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 width: 3.5 mm height: 30.5 mm color: blue mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.