
PT 10-FE Feed-through terminal block
Mfr # 1077088
Zoro # G915242028
product price: $5.69
/eaSold in multiples of 50 for $284.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1077088
Zoro #
G915242028
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block nom. voltage: 1000 V nominal current: 57 A connection method: Push-in connection Push-in connection number of connections: 2 cross section: 0.5 mm - 16 mm AWG: 20 - 6 width: 10.2 mm height: 49.5 mm color: black/yellow mounting type: NS 35/7 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.