Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2 5/ 9-7 5-H PCB terminal block

  • Mfr # 1988176

  • Zoro # G515244842


product price: $9.29
/ea
Sold in multiples of 100 for $929.00

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1988176
Zoro #
G515244842
UPC #
-
Country of Origin
Bulgaria

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 24 A rated voltage: 500 V pitch: 7.5 mm no. of positions: 9 mounting: Soldering type of connection: Screw connection connection direction from the conductor to the PCB: 0°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.