Zoro Homepage

PT 2 5-DIO/R-L Component terminal block

  • Mfr # 3210237

  • Zoro # G815245327


product price: $8.15
/ea
Sold in multiples of 50 for $407.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210237
Zoro #
G815245327
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Component terminal block with integrated 1N4007 diode nom. voltage: 800 V nominal current: 0.5 A connection method: Push-in connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 length: 48.5 mm width: 5.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.