Zoro Homepage

PT 2 5-FE Feed-through terminal block

  • Mfr # 1077080

  • Zoro # G515242046


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077080
Zoro #
G515242046
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In

Description

Feed-through terminal block nom. voltage: 800 V nominal current: 24 A connection method: Push-in connection number of connections: 2 number of positions: 1 cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm height: 35.3 mm color: black/yellow mounting type: NS 35/

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.