
PT 2 5-QUATTRO-MTB Knife disconnect
Mfr # 3210184
Zoro # G115369402
product price: $7.35
/eaSold in multiples of 50 for $367.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210184
Zoro #
G115369402
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Knife disconnect terminal block Connection type: Push-in connection Cross section: 0.14 mm - 4 mm AWG: 26 - 12 Nominal current: 16 A Nominal voltage: 400 V Length: 92.2 mm Width: 5.2 mm Color: gray Assembly: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.