
PT 2 5-QUATTRO/2P RD Feed-through
Mfr # 1149032
Zoro # G115369136
product price: $3.15
/eaSold in multiples of 50 for $157.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1149032
Zoro #
G115369136
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block nom. voltage: 500 V nominal current: 24 A connection method: Push-in / plug connection number of connections: 4 cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm color: red mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.