Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2 5-TWIN-MT BU Knife disconnect

  • Mfr # 3211663

  • Zoro # G115370279


product price: $7.19
/ea
Sold in multiples of 50 for $359.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211663
Zoro #
G115370279
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Knife disconnect terminal block nom. voltage: 400 V nominal current: 20 A connection method: Push-in connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 length: 74 mm width: 5.2 mm color: blue mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.