
PT 2 5/11-5 0-H PCB terminal block
Mfr # 1935860
Zoro # G115244044
product price: $4.39
/eaSold in multiples of 50 for $219.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1935860
Zoro #
G115244044
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 32 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 11 Number of rows: 1 Number of positions per row: 11 product range: PT 2 5/..-H pitch: 5 mm connection method: Screw connection with wire prote
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.