
PT 2 5/S-QUATTRO Feed-through terminal
Mfr # 3211019
Zoro # G515369644
product price: $2.99
/eaSold in multiples of 50 for $149.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3211019
Zoro #
G515369644
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block with widened marking grooves for TMT... Materials nom. voltage: 500 V nominal current: 17.5 A connection method: Push-in connection number of connections: 4 cross section: 0.14 mm - 2.5 mm AWG: 26 - 12 width: 5.2 mm height: 35.3 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.