
PT 4-FSI/F-LED 12 Fuse modular terminal
Mfr # 3208951
Zoro # G515370473
product price: $19.79
/eaSold in multiples of 50 for $989.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3208951
Zoro #
G515370473
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Fuse modular terminal block fuse type: Flat connection method: Push-in connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 nominal current: 10 A nom. voltage: 12 V width: 6.2 mm fuse type: Type F miniature mounting type: NS 35/7 5 NS 35/15 color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.