
PT 4-PE/L/TG Disconnect terminal block
Mfr # 3002618
Zoro # G915243957
product price: $22.99
/eaSold in multiples of 50 for $1,149.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002618
Zoro #
G915243957
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Push-In
Description
Disconnect terminal block nom. voltage: 500 V nominal current: 30 A connection method: Push-in connection Push-in connection number of connections: 5 cross section: 0.2 mm - 6 mm AWG: 24 - 10 width: 6.2 mm height: 54.5 mm color: gray mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.