Zoro Homepage

PT 6-DREHSILED 24 5X20 Fuse modular

  • Mfr # 3025046

  • Zoro # G716058613


product price: $17.99
/ea
Sold in multiples of 25 for $449.75

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025046
Zoro #
G716058613
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Connection Type
Push-In

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Push-in connection cross section: 0.5 mm- 10 mm AWG: 20 - 8 nominal current: 10 A nom. voltage: 1000 V width: 12.3 mm fuse type: G / 5 x 20 mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.