
PT 6 Feed-through terminal block nom.
Mfr # 3211813
Zoro # G315245124
product price: $4.29
/eaSold in multiples of 50 for $214.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3211813
Zoro #
G315245124
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block nom. voltage: 1000 V nominal current: 41 A connection method: Push-in connection number of connections: 2 number of positions: 1 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 8.2 mm height: 42.2 mm color: gray mounting type: NS 35/7 5 NS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.