Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTA 1 5/ 5-3 5 PCB terminal block

  • Mfr # 1988985

  • Zoro # G915244978


product price: $1.99
/ea
Sold in multiples of 100 for $199.00

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1988985
Zoro #
G915244978
UPC #
-
Country of Origin
Greece

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 10 A rated voltage: 160 V pitch: 3.5 mm no. of positions: 5 mounting: Soldering type of connection: Screw connection connection direction from the conductor to the PCB: 45°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.