Zoro Homepage

PTC 4-HESILED 60 5X20 Fuse modular

  • Mfr # 3270205

  • Zoro # G216058045


product price: $19.99
/ea
Sold in multiples of 50 for $999.50

Key Features

Amps
6.3 A
AC Voltage Rating
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270205
Zoro #
G216058045
UPC #
-
Country of Origin
China

Details

Amps
6.3 A
AC Voltage Rating
60 V

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Push-in connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 nominal current: 6.3 A nom. voltage: 60 V width: 8.2 mm fuse type: G / 5 x 20 mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.