Zoro Homepage

PTCM-MP-PI 0 34-0 75 Crimp contact

  • Mfr # 1013989

  • Zoro # G315700104


product price: $0.37
/ea
Sold in multiples of 100 for $37.00

Key Features

Type
Crimp
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013989
Zoro #
G315700104
UPC #
-
Country of Origin
Germany

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Crimp contact nominal current: 6 A type of contact: Male connector connection method: Crimp connection contact surface: Tin type of packaging: Bulk goods

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.