Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFIX 10/12X4-FE Distribution block

  • Mfr # 3273898

  • Zoro # G415485741


product price: $7.89
/ea
Sold in multiples of 8 for $63.12

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3273898
Zoro #
G415485741
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block nom. voltage: 450 V nominal current: 32 A connection method: Push-in connection Push-in connection number of connections: 13 cross section: 0.2 mm - 6 mm AWG: 24 - 10 width: 46.3 mm height: 21.7 mm color: black/yellow mounting type: for snapp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.