Zoro Homepage

PTFIX 10/6X4-NS35 WH Distribution block

  • Mfr # 3273604

  • Zoro # G315485735


product price: $5.55
/ea
Sold in multiples of 8 for $44.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3273604
Zoro #
G315485735
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block nom. voltage: 800 V nominal current: 63 A connection method: Push-in connection Push-in connection number of connections: 7 cross section: 0.2 mm - 6 mm AWG: 24 - 10 width: 28.6 mm color: white mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.