Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFIX 4/12X1 5-G BU Distribution block

  • Mfr # 1046974

  • Zoro # G415485031


product price: $8.69
/ea
Sold in multiples of 20 for $173.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046974
Zoro #
G415485031
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block nom. voltage: 450 V nominal current: 17.5 A connection method: Push-in connection Push-in connection number of connections: 13 cross section: 0.14 mm - 2.5 mm AWG: 26 - 14 width: 31.4 mm height: 18.7 mm color: blue mounting type: adhesive

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.