Zoro Homepage

PTFIX 4/18X1 5-NS35 GN Distribution

  • Mfr # 1047458

  • Zoro # G915485104


product price: $11.99
/ea
Sold in multiples of 20 for $239.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047458
Zoro #
G915485104
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block nom. voltage: 500 V nominal current: 17.5 A connection method: Push-in connection Push-in connection number of connections: 19 cross section: 0.14 mm - 2.5 mm AWG: 26 - 14 width: 21.6 mm color: green mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.