Zoro Homepage

PTIO 1 5/S/5 Sensor/actuator terminal

  • Mfr # 3244470

  • Zoro # G615435683


product price: $7.45
/ea
Sold in multiples of 50 for $372.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244470
Zoro #
G615435683
UPC #
-
Country of Origin
Poland

Description

Sensor/actuator terminal block nom. voltage: 250 V nominal current: 13.5 A connection method: Push-in connection number of connections: 7 cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 width: 3.5 mm height: 44.6 mm color: gray mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.