Zoro Homepage

PTIO-IN 2 5/4-PE OG Sensor/actuator

  • Mfr # 3244481

  • Zoro # G915435604


product price: $10.15
/ea
Sold in multiples of 50 for $507.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244481
Zoro #
G915435604
UPC #
-
Country of Origin
Poland

Description

Sensor/actuator terminal block Feed-in terminal with protective conductor function nom. voltage: 250 V nominal current: 20 A connection method: Push-in connection number of connections: 3 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 7 mm color: orange mounting type: NS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.