Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTME 6 HV BU Test disconnect terminal

  • Mfr # 3035695

  • Zoro # G315369707


product price: $14.15
/ea
Sold in multiples of 50 for $707.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035695
Zoro #
G315369707
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Test disconnect terminal block nom. voltage: 1000 V nominal current: 30 A connection method: Push-in connection number of connections: 2 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 8.2 mm height: 49 mm color: blue mounting type: NS 35/15 NS 35/7 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.