Zoro Homepage

PTPOWER 185-3L/N High-current terminal

  • Mfr # 1054729

  • Zoro # G215672310


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054729
Zoro #
G215672310
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

High-current terminal block Blocked nom. voltage: 1500 V DC / 1000 V AC nominal current: 309 A connection method: Power-Turn connection number of connections: 8 number of positions: 4 cross section: 95 mm - 185 mm AWG: 3/0 - 350 kcmil width: 124 mm color: gray/blue moun

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.