Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTPOWER 35-FE-F High-current terminal

  • Mfr # 3212082

  • Zoro # G315673828


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212082
Zoro #
G315673828
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

High-current terminal block nom. voltage: 1000 V nominal current: 125 A connection method: Power-Turn connection number of connections: 2 number of positions: 1 cross section: 2.5 mm - 35 mm AWG: 12 - 2 width: 16 mm height: 68.3 mm color: black/yellow mounting type: dir

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.