Zoro Homepage

PTPOWER 50-FE-F High-current terminal

  • Mfr # 3260064

  • Zoro # G515673659


product price: $28.39
/ea
Sold in multiples of 10 for $283.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260064
Zoro #
G515673659
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

High-current terminal block nom. voltage: 1000 V AC / 1500 V DC nominal current: 150 A connection method: Power-Turn connection number of connections: 2 number of positions: 1 cross section: 10 mm - 70 mm AWG: 8 - 2/0 width: 20 mm height: 96 mm color: black/yellow mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.