
PTPOWER 95-FE High-current terminal
Mfr # 3260139
Zoro # G215674024
product price: $44.99
/eaSold in multiples of 10 for $449.90
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3260139
Zoro #
G215674024
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
High-current terminal block Connection method: Push-in connection Cross section: 25 mm - 95 mm AWG: 4 - 3/0 Width: 25 mm Color: black/yellow Mounting type: NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.