Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTPOWER 95-PE Ground modular terminal

  • Mfr # 3260106

  • Zoro # G915370301


product price: $72.39
/ea
Sold in multiples of 3 for $217.17

Key Features

Mounting Type
DIN
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260106
Zoro #
G915370301
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Push-In

Description

Ground modular terminal block Connection method: Push-in connection Cross section: 25 mm - 95 mm AWG: 4 - 3/0 Width: 25 mm Color: green/yellow Mounting type: 2.3 mm copper DIN rail

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.