Zoro Homepage

PTRV 4-PV /BK Potential distributors

  • Mfr # 3270125

  • Zoro # G515485436


product price: $25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270125
Zoro #
G515485436
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Potential distributors Nom. voltage: 250 V Nominal current: 17.5 A Cross section: 0.14 mm - 2.5 mm AWG: 12 - 26 Connection type: Push-in connection Width: 8.3 mm Length: 64 mm Color: gray Assembly: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.