
PTRV 8 BU/BU Marshalling terminal Nom.
Mfr # 3270136
Zoro # G115370538
product price: $41.25
/eaSold in multiples of 10 for $412.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270136
Zoro #
G115370538
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Marshalling terminal Nom. voltage: 250 V Nominal current: 8 A Cross section: 0.14 mm - 2.5 mm AWG: 12 - 26 Connection type: Push-in connection Width: 8.3 mm Length: 100 mm Color: blue Assembly: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.