Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTS 1 5/ 6-5 0-H MIX PCB terminal block

  • Mfr # 1705550

  • Zoro # G615242670


product price: $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705550
Zoro #
G615242670
UPC #
-
Country of Origin
Slovakia

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block Nominal current: 12 A Nom. voltage: 400 V Pitch: 5 mm Number of positions: 6 Connection method: Spring-cage connection Mounting: Soldering Conductor/PCB connection direction: 0 ° Color: Multi-color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.