Zoro Homepage

PTSA 1 5/ 2-3 5-Z GY PCB terminal block

  • Mfr # 1994513

  • Zoro # G515243708


product price: $0.61
/ea
Sold in multiples of 250 for $152.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1994513
Zoro #
G515243708
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block Nominal current: 8 A Nom. voltage: 250 V Pitch: 3.5 mm Number of positions: 2 Connection method: Push-in spring connection Mounting: Wave soldering Conductor/PCB connection direction: 45 ° Color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.