
PTSA 1 5/ 3-3 5-F WH BU RD PCB terminal
Mfr # 1733411
Zoro # G215369043
product price: $0.75
/eaSold in multiples of 300 for $225.00
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1733411
Zoro #
G215369043
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block Nominal current: 8 A Nom. voltage: 250 V Pitch: 3.5 mm Number of positions: 3 Connection method: Push-in spring connection Mounting: Wave soldering Conductor/PCB connection direction: 45 ° Color: multi-color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.