Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSM 0 5/ 4-HHI-2 5-THR R32 PCB header

  • Mfr # 1815073

  • Zoro # G315434276


product price: $1.35
/ea
Sold in multiples of 500 for $675.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815073
Zoro #
G315434276
UPC #
-
Country of Origin
India

Description

PCB header nominal cross section: 0.5 mm color: black nominal current: 6 A rated voltage III/2: 160 V contact surface: Tin type of contact: Female connector Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 number of connections: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.