Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSM 0 5/ 7-2 5-H THR WH R32 PCB

  • Mfr # 1814540

  • Zoro # G515672768


product price: $2.39
/ea
Sold in multiples of 530 for $1,266.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814540
Zoro #
G515672768
UPC #
-
Country of Origin
India

Description

PCB terminal block nominal current: 6 A rated voltage III/2: 160 V nominal cross section: 0.5 mm Number of potentials: 7 Number of rows: 1 Number of positions per row: 7 product range: PTSM 0 5/..-H-THR WH pitch: 2.5 mm connection method: Push-in spring connectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.