
PTTB 4-HESI 5X20 Fuse modular
Mfr # 3211886
Zoro # G016058498
product price: $9.29
/eaSold in multiples of 50 for $464.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3211886
Zoro #
G016058498
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Push-In
Description
Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Push-in connection cross section: 0.2 mm- 6 mm AWG: 24 - 10 nominal current: 28 A nom. voltage: 500 V width: 6.2 mm fuse type: G / 5 x 20 mounting type: NS 35/7 5 NS 35/15 color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.