
PTTBS 2 5-QUATTRO BU Double-level
Mfr # 3210610
Zoro # G315369691
product price: $7.65
/eaSold in multiples of 50 for $382.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210610
Zoro #
G315369691
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Double-level terminal block connection method: Push-in connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm color: blue mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.