
PTV 2 5 BU Feed-through terminal block
Mfr # 1078962
Zoro # G115241845
product price: $2.39
/eaSold in multiples of 50 for $119.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1078962
Zoro #
G115241845
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block nom. voltage: 800 V nominal current: 24 A connection method: Push-in connection number of connections: 2 number of positions: 1 cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm height: 35.3 mm color: blue mounting type: NS 35/7 5 NS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.